Single Function Showerhead in Brushed Nickel
Studio S® Single Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy clean shower head for simple removal of calcium and lime build up
- Sleek, thin profile
- Brass construction
- Pressure-compensating flow control device
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Studio S®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8 in
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 7-7/8 in
- IAPMO Listed:
- No
- Length:
- 2-37/100 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 012611597695
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8 in