This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

AXOR

Universal Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #AX42846000
  • Item #7503168
  • Manufacturer Part #42846000
3.7 out of 5 Customer Rating
Brand image
AXOR

Universal Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #AX42846000
  • Item #7503168
  • Manufacturer Part #42846000
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-9/50 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-31/50 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
3-9/50 in
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
5-3/8 in