1/2 in. Extension Pipe for Ceiling Mount Shower Arm in Polished Chrome
Raindance E 1/2 in. Extension Pipe for Ceiling Mount Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- EASY CONTROL: Single handle controls water flow, volume, and temperature
- QUIET OPERATION: The use of the iBox Universal Plus Rough (sold separately) reduces in-wall vibration and resulting noise during the use of your shower trim
- SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
- BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
- SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
- REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Raindance E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3.15 in
- Diameter:
- 3.15 in
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-4/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 9-61/125 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 4 in
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in