This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

Hansgrohe

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #H04580000
  • Item #7503289
  • Manufacturer Part #04580000
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #H04580000
  • Item #7503289
  • Manufacturer Part #04580000
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits all 1/2" hoses
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3.88 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Hansgrohe
Height:
2-1/20 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
3-22/25 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No