This product requires certification to purchase.

10-3/8 in. 21.7W 120V 3000 Kelvin 1027 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

Progress Lighting

LED CTC Comm 10-3/8 in. 21.7W 120V 3000 Kelvin 1027 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP72490930K9
  • Item #7507275
  • Manufacturer Part #P7249-0930K9
4 out of 5 Customer Rating
Brand image
Progress Lighting

LED CTC Comm 10-3/8 in. 21.7W 120V 3000 Kelvin 1027 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP72490930K9
  • Item #7507275
  • Manufacturer Part #P7249-0930K9
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Nickel finish.
  • Steel construction.
  • Dimmable to 10% brightness with many Forward and Reverse Phase dimmers.
  • 3000k color temperature.
  • TM-21 54,000 hour life.
  • Meets California Title 24 - JA8 - 2016.
  • 1,027 lumens.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
0.181
Average Life:
6.16 yr
Collection:
LED CTC Comm
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
10-3/8 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
3-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Transitional
Lumens:
1027
Lumens per Watt:
47.3
Material:
Steel
Maximum Temperature:
30
Number Of Hours:
54000 h
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247202706
Volts:
120V
Watts:
21.7 W
Width:
10-3/8 in