Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Deckard™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.8 gpm flow rate
- All metal construction
- Valve Trim only
- Secure fit™ with anti handle wobble
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Collection:
- Deckard™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-25/32 in
- Escutcheon Width:
- 6-25/32 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 038877633632
- Valve Trim Type:
- Pressure Balancing