This product requires certification to purchase.

Single Handle Roman Tub Faucet in Black

Pfister

Deckard™ Single Handle Roman Tub Faucet in Black

  • Fast #
  • Part #PRT61DAB
  • Item #7507879
  • Manufacturer Part #RT6-1DAB
5 out of 5 Customer Rating
Brand image
Pfister

Deckard™ Single Handle Roman Tub Faucet in Black

  • Fast #
  • Part #PRT61DAB
  • Item #7507879
  • Manufacturer Part #RT6-1DAB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Forever Seal™ -advanced ceramic disc valve technology with a never leak guarantee
  • Includes valve and cartridge
  • Includes 0X6 valve required for complete installation
  • 1-hole installation
  • Mid-arc spout to help provide easy access
  • Includes single post mounting ring for 1-hole installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Deckard™
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
8.0 gpm
Handle Type:
Lever
Height:
8-11/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-11/16 in
Trim Only:
No
Tub Spout Reach:
8-3/32 in
UPC:
038877633649
WaterSense Labeled:
No
Width:
2-1/2 in