This product requires certification to purchase.

Single Handle Roman Tub Faucet in Polished Chrome (Trim Only)

Pfister

Deckard™ Single Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PRT61DAC
  • Item #7507880
  • Manufacturer Part #RT6-1DAC
5 out of 5 Customer Rating
Brand image
Pfister

Deckard™ Single Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PRT61DAC
  • Item #7507880
  • Manufacturer Part #RT6-1DAC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Deckard™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
8.0 gpm
Handle Type:
Lever
Height:
8-11/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-11/16 in
Trim Only:
Yes
Tub Spout Reach:
8-3/32 in
UPC:
038877633656
WaterSense Labeled:
No
Width:
10-1/16 in