This product requires certification to purchase.

Single Lever Handle Laundry Faucet in Polished Chrome

KOHLER

Simplice™ Single Lever Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #K22035-CP
  • Item #7514187
  • Manufacturer Part #22035-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ Single Lever Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #K22035-CP
  • Item #7514187
  • Manufacturer Part #22035-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-function pull-out spray head with touch-control allows you to switch from aerate to Sweep® spray.
  • Fast flow provides a powerful rinse and quickly fills basins and buckets.
  • Pullout reach provides maximum access and flexibility in and out of the sink.
  • 120-degree spout rotation allows for unobstructed use of the sink.
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup.
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.
  • Single-handle operation facilitates flow and temperature control.
  • Large spray setting button helps easily transition between spray functions.
  • 4.0 gpm (gallons per minute) flow rate at 20 psi.
  • Two-function pull-out spray head with touch-control allows you to switch from aerate to Sweep® Spray.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Simplice™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
4 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
4-15/16 in
Spout Reach:
8-1/16 in
Spout Swivel:
120°
Spout Type:
Swivel
Trim Only:
No
UPC:
885612683588
Utility Faucet Type:
Laundry
WaterSense Labeled:
No
Width:
5-13/16 in