This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

KOHLER

Simplice™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K22033-CP
  • Item #7514275
  • Manufacturer Part #22033-CP
4.8 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #K22033-CP
  • Item #7514275
  • Manufacturer Part #22033-CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Professional-style faucet with an easy-to-clean coated hose and removable coil.
  • Three-function pull-down spray head with touch control allows you to switch from aerated stream to Sweep® spray to Boost function.
  • Sweep spray creates a wide, forceful blade of water for superior cleaning.
  • Boost Technology increases the flow rate by 30% with the press of a button.
  • Magnetic docking arm securely locks the spray head into place.
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup.
  • Single lever handle is simple to use and makes adjusting water temperature easy.
  • Handle rotates 90 degrees forward to prevent contact with backsplash.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage.
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Simplice™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
21-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
9 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
885612679031