15A 125V Duplex Tamper-Resistant GFCI Outlet in White
15A 125V Duplex Tamper-Resistant GFCI Outlet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- AMP:
- 15
- ANSI:
- ANSI C73
- CSA Certified:
- CSA C22.2 No. 42
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NEMA:
- NEMA WD-6, NEMA 5-50R
- Product Type:
- Duplex Tamper-Resistant GFCI Outlet
- UL Listed:
- Yes
- Volts:
- 125V
- Wire Gauge (AWG):
- 14 ga