This product requires certification to purchase.

20 oz. Deck Mount Metal Soap Dispenser with Pump and Soap in Polished Chrome

Sloan

20 oz. Deck Mount Metal Soap Dispenser with Pump and Soap in Polished Chrome

  • Fast #
  • Part #S3346098
  • Item #7523531
  • Manufacturer Part #3346098
5 out of 5 Customer Rating
Brand image
Sloan

20 oz. Deck Mount Metal Soap Dispenser with Pump and Soap in Polished Chrome

  • Fast #
  • Part #S3346098
  • Item #7523531
  • Manufacturer Part #3346098
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sensor Activated, Electronic, Chrome Plated Die Cast Body, Hand Washing Foam Soap Dispenser with the following features:
  • Modular one-piece construction easily attaches to deck surface
  • All electronics in Spout are sealed
  • Designed for drip free foam dispensing operation
  • Motor Assembly suspended under counter connected to soap dispenser Spout
  • Motor Assembly rotates 36" degrees for easy installation
  • Battery life of 45,000 activations
  • 1,500 dispenses per foam soap bottle
  • Ships with 2 bottles of non-scented, non-colored foam soap (1500ml per bottle)
  • Additional foam soap can be purchased through Sloan (ESD-321) or GOJO distribution (8565-02-N6300GN)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Application:
Residential
Capacity:
20 oz
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-4/5 in
Height:
4 in
Installation Type:
Deck Mount
Material:
Metal
Power Source:
Battery
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spout Reach:
5-3/4 in
UL Listed:
No
UPC:
671254463660
Volts:
120V
Width:
2-3/10 in