13-7/8 x 8-3/8 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture with Etched Glass in Brushed Nickel
Leap 13-7/8 x 8-3/8 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture with Etched Glass in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Design complements contemporary home accents for transitional and modern interiors
- Available in Brushed Nickel finish
- Features tapered etched glass shades
- Uses two 100 watt max, medium base lamps bulbs.
- Fixture mounts up or down to suit preference
- Shop different sizes for Leap bath and vanity fixtures
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Leap
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247216659
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-7/8 in