10W 1-Light Medium E-26 LED Ceiling Fan Light in Black
AirPro 10W 1-Light Medium E-26 LED Ceiling Fan Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Add style and light to your ceiling fan with this universal fan light kit.
- Forged Black finish
- Traditional Schoolhouse style with white opal glass
- Universal mount for Progress and other fans (threaded adapter included)
- Wet location listed so it can be used indoor or outdoor
- Includes one 3000K, 800 lumen each (source), Title 24 certified LED bulbs
- Quick connect wiring to any indoor/outdoor Progress fan that accept an accessory light
- Energy Star Qualified
- Meets California T24 JA8-2016.
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AirPro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- No
- Glass Type:
- Opal
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens per Watt:
- 80
- Material:
- Steel, Ceramic
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247221820
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 9-1/4 in