17-1/8 in. 6-Blade Ceiling Fan with LED Light in Gilded iron
Glandon 17-1/8 in. 6-Blade Ceiling Fan with LED Light in Gilded iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 60" Glandon six-blade indoor ceiling fan
- The 60" Glandon ceiling fan features a dimmable 17W LED module with a shatterproof white opal shade
- 3000K color temperature, 90CRI LED replaceable light module and 1400 lumens
- Glandon ceiling fan features reversible Walnut/Driftwood blades with a Gilded Iron finish
- Beautiful and expansive in design, the 60" Glandon ceiling fan is ideal for use in large indoor spaces, such as great rooms, living rooms and other spacious areas
- A sophisticated and modern design, the 60" Glandon six-blade ceiling fan includes reversible blades that will complement any decor
- Glandon features a dual mount system to offer greater flexibility when installing - the fan can be installed on a flat or sloped ceiling
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5388 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Walnut/Driftwood
- Collection:
- Glandon
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 17-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1400
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Blades:
- 6
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247222087
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 60 in