This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan with LED Light in Antique Bronze

Progress Lighting

Vox 52 in. 5-Blade Ceiling Fan with LED Light in Antique Bronze

  • Fast #
  • Part #PP25722030K
  • Item #7529344
  • Manufacturer Part #P2572-2030K
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Vox 52 in. 5-Blade Ceiling Fan with LED Light in Antique Bronze

  • Fast #
  • Part #PP25722030K
  • Item #7529344
  • Manufacturer Part #P2572-2030K
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 52" Vox hugger ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefit
  • A shatterproof, white opal shade contains a 17W dimmable, 3000K LED module with 90CRI and 1400 lumens
  • Indoor celling fan ideal for rooms with low ceiling heights
  • Features American Walnut blades and an Antique Bronze finish
  • Vox hugger fan mounts close to the ceiling only
  • A full function hand held remote control with fan speed control, including reverse, and full range light dimming is included and comes with a convenient wall bracket for storage
  • Features modern styling for contemporary living spaces
  • Reversible motor for year round comfort allows you to choose either a down drafts (summer) or an up draft (winter)
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4276 ft3/min
Ceiling Fan Blade Finish:
American Walnut
Collection:
Vox
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Control Type:
Push
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Opal
Height:
11-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
52 in
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1386
Material:
Steel, Wood
Material Type:
Plywood
Number Of Hours:
50000 h
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247222247
Volts:
120V
Watts:
62 W
Width:
52 in