This product requires certification to purchase.

20W 2-Light LED Ceiling Fan Light Kit with Alabaster in Unfinished

Progress Lighting

AirPro 20W 2-Light LED Ceiling Fan Light Kit with Alabaster in Unfinished

  • Fast #
  • Part #PP261201WB
  • Item #7529369
  • Manufacturer Part #P2612-01WB
5 out of 5 Customer Rating
Brand image
Progress Lighting

AirPro 20W 2-Light LED Ceiling Fan Light Kit with Alabaster in Unfinished

  • Fast #
  • Part #PP261201WB
  • Item #7529369
  • Manufacturer Part #P2612-01WB
5 out of 5 Customer Rating

X Points

Color Finish Name: Unfinished Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elegant alabaster glass bowl casts an inviting illumination.
  • Includes (-09) Brushed Nickel, (-15) Polished Chrome, (-20) Antique Bronze, (-30) white, and (-143) Graphite finials for use with matching Progress Lighting fans.
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Ideal for bedroom, den or kitchen lighting.
  • Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
  • Energy Star Qualified
  • Meets California T24 JA8-2016.
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.
  • Requires Certification
  • Green


Specifications

Brand Model Compatibility:
Lighting Fans
CEC Compliant:
For Sale in CA
Collection:
AirPro
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Glass Type:
Alabaster
Height:
7-11/16 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
800
Material:
Steel
Number Of Hours:
25000 h
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247221981
Volts:
120V
Watts:
20 W
Width:
12 in