This product requires certification to purchase.

10W 2-Light Medium E-26 Ceiling Fan Light Kit in White

Progress Lighting

Trinity 10W 2-Light Medium E-26 Ceiling Fan Light Kit in White

  • Fast #
  • Part #PP262801WB
  • Item #7529391
  • Manufacturer Part #P2628-01WB
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

Trinity 10W 2-Light Medium E-26 Ceiling Fan Light Kit in White

  • Fast #
  • Part #PP262801WB
  • Item #7529391
  • Manufacturer Part #P2628-01WB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Add style and light to your ceiling fan with this universal fan light kit.
  • Etched glass bowl.
  • Finials included are -09 Brushed Nickel, -20 Antique Bronze, -30 White and -77 Forged Bronze.
  • Quick-connect wiring to any progress fan that accept an accessory light.
  • Ideal for bedroom, den or kitchen lighting.
  • Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs
  • Energy Star Qualified
  • Meets California T24 JA8-2016.
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Trinity
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
13-3/8 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched
Height:
6-3/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
800
Lumens per Watt:
80
Material:
Steel
Number Of Hours:
25000 h
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247222209
Volts:
120V
Watts:
10 W
Width:
13-3/8 in