100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Nickel
Laird 100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Semi-flush fixture convertible to hanging pendant with included hardware and instructions
- Provides a contemporary complement to casual interiors popular in today's homes
- Features Brushed Nickel finish
- Etched glass shade adds distinction and provide pleasing illumination
- Uses two 100-watt max. medium base bulbs (sold separately)
- Scrolling arms create an airy effect
- Suitable for walk-in closets and dressing rooms
- Ideal for transitional design styles
Specifications
- ADA Compliant:
- No
- Collection:
- Laird
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 9-7/8 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247215966
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in