This product requires certification to purchase.

23-3/4 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Progress Lighting

Laird 23-3/4 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP400063009
  • Item #7529463
  • Manufacturer Part #P400063-009
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

Laird 23-3/4 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP400063009
  • Item #7529463
  • Manufacturer Part #P400063-009
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ideal for a dining room, great room, hall, or foyer
  • Perfect for traditional and transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass shade
  • One 42-inch chain is included to customize for various ceiling heights
  • Use 5 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 23.75-inch diameter by 17.5-inch height by 61.5-inch length - installed)
  • Certifications: cULus Dry Location Listed
  • Pairs with the Heart and Classic collections by Progress Lighting
  • Requires Certification

Specifications

Collection:
Laird
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
23-3/4 in
Diameter:
23-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
17-1/2 in
Installation Type:
Ceiling Mount
Length:
61-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
23.75 in x 23.75 in x 17.5 in
UL Listed:
Yes
UPC:
785247215928
Volts:
120V
Watts:
100 W
Width:
23-3/4 in