This product requires certification to purchase.

65W 1-Light Outdoor Incandescent Wall Lantern in Black

Kichler Lighting

Signature 65W 1-Light Outdoor Incandescent Wall Lantern in Black

  • Fast #
  • Part #KK9234BK
  • Item #7531737
  • Manufacturer Part #9234BK
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Signature 65W 1-Light Outdoor Incandescent Wall Lantern in Black

  • Fast #
  • Part #KK9234BK
  • Item #7531737
  • Manufacturer Part #9234BK
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/White/Brushed Aluminum/Black/
  • Safety Rated: ETL_Wet
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Signature
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4-3/4 in
Dimmable:
No
ETL Listed:
Yes
Height:
7 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR30
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
783927536783
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
65 W
Width:
4-3/4 in