This product requires certification to purchase.

48 in. 40W LED Flush Mount Ceiling Fixture in White

AFX

Spring 48 in. 40W LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #ASPRL054836L40MV
  • Item #7541569
  • Manufacturer Part #SPRL054836L40MV
4.4 out of 5 Customer Rating
Brand image
AFX

Spring 48 in. 40W LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #ASPRL054836L40MV
  • Item #7541569
  • Manufacturer Part #SPRL054836L40MV
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • White steel housing
  • Housing is die-formed of 22-gauge steel with prismatic diamond patterned acrylic diffuser
  • Spring loaded endcap for easy installation
  • This low profile, clean appearance, surface mounted wrap provides high light levels for various residential applications
  • Diffuser rests in position on the end cap flange and is removed by a lift and shift motion
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Industrial Trade
Collection:
Spring
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
Yes
Height:
2-3/8 in
Installation Type:
Surface Mount
Length:
48 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
4000
Lumens per Watt:
100
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
UPC:
037949435631
Volts:
120/277V
Watts:
40 W
Width:
5-3/8 in