32 in. 14.4W Under Cabinet Light in Oil Rubbed Bronze
KNLU Series 32 in. 14.4W Under Cabinet Light in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable Color Temperature, 2700/3000/4000K
- Plug-in or direct wire
- Title 24 compliant
- Hi-Low switch
- 10 year warranty
- Selectable switch which will allow you to select 1 of 3 color levels which are 2700K , 3000K & 4000K CCT respectively
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- KNLU Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5/8 in
- Installation Type:
- Under Cabinet
- Length:
- 32 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1023
- Lumens per Watt:
- 70
- Material:
- Extruded Aluminum
- Number Of Hours:
- 100000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 037949434177
- Volts:
- 120V
- Watts:
- 15.3 W
- Width:
- 3-3/20 in