This product requires certification to purchase.

60W 12-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

Capital Lighting

Greyson 60W 12-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #C428501BN
  • Item #7541977
  • Manufacturer Part #428501BN
4.7 out of 5 Customer Rating
Brand image
Capital Lighting

Greyson 60W 12-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #C428501BN
  • Item #7541977
  • Manufacturer Part #428501BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Twelve light fixture in Brushed Nickel finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 40 in W x 40 in H x 40 in E
  • Requires 12 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
SPT-1
Collection:
Greyson
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
ETL Listed:
No
Height:
40 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
12
Number of Tiers:
3
UL Listed:
Suitable for Dry Locations
UPC:
841740128391
Volts:
120V
Watts:
60 W
Width:
40 in
Wire Gauge (AWG):
18 ga