16 x 12 in. 180W 3-Light Candelabra E-12 Incandescent Vanity Fixture with White and Stay Straight Glass in Polished Nickel
Dawson 16 x 12 in. 180W 3-Light Candelabra E-12 Incandescent Vanity Fixture with White and Stay Straight Glass in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Three light fixture in Polished Nickel finish with None glass.
- UL Listed and rated for Damp locations.
- Dimensions: 25.5 in W x 12 in H x 25.5 in E
- Requires 3 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Dawson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Stay Straight
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 841740124973
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 16 in