This product requires certification to purchase.

100W 1-Light Medium E-26 Pendant in Farm House

Capital Lighting

Bristol 100W 1-Light Medium E-26 Pendant in Farm House

  • Fast #
  • Part #C325011FH
  • Item #7542067
  • Manufacturer Part #325011FH
4.8 out of 5 Customer Rating
Brand image
Capital Lighting

Bristol 100W 1-Light Medium E-26 Pendant in Farm House

  • Fast #
  • Part #C325011FH
  • Item #7542067
  • Manufacturer Part #325011FH
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Farm House Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light Pendant in Farm House finish with Clear Water Glass .
  • Dimensions: 15 "W x 24 "H x 0 "D
  • Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
  • UL listed and rated for Dry locations.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Bristol
Color Finish Category:
Browns
Color Finish Name:
Farm House
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Water
Height:
24 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G40
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Minimum Height:
27 in
Number of Lights:
1
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
841740125727
Volts:
120V
Watts:
100 W
Width:
15 in
Wire Gauge (AWG):
18 ga