300W 5-Light Candelabra E-12 Incandescent Chandelier in Bronze
Greyson 300W 5-Light Candelabra E-12 Incandescent Chandelier in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Five light fixture in Bronze finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 29 in W x 33 in H x 29 in E
- Requires 5 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Greyson
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 33 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 5
- UL Listed:
- Yes
- UPC:
- 841740128322
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 29 in
- Wire Gauge (AWG):
- 18 ga