360W 6-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Rylann 360W 6-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Six light fixture in Matte Black finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 42.25 in W x 72 in H x 30 in E
- Requires 6 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Rylann
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 72 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Number of Lights:
- 6
- UL Listed:
- Yes
- UPC:
- 841740124577
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 30 in
- Wire Gauge (AWG):
- 18 ga