100W 1-Light Outdoor Wall Lantern in Black
Brock 100W 1-Light Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One light Outdoor Wall Lantern in Black finish.
- Dimensions: 13 "W x 13-1/4 "H x 14 "D
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- UL listed and rated for Wet locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Brock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 841740125079
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga