This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Matte Black

Capital Lighting

HomePlace 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C325712MB
  • Item #7542219
  • Manufacturer Part #325712MB
3.7 out of 5 Customer Rating
Brand image
Capital Lighting

HomePlace 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C325712MB
  • Item #7542219
  • Manufacturer Part #325712MB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One light fixture in Matte Black finish with Clear Seeded Glass .
  • UL Listed and rated for Dry locations.
  • Dimensions: 11.75 in W x 59 in H x 11.75 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-1
Collection:
HomePlace
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
59 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G40
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban
Material:
Metal, Glass
Number of Lights:
1
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
841740129305
Volts:
120V
Watts:
100 W
Width:
11-3/4 in
Wire Gauge (AWG):
18 ga