100W 2-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass
Greyson 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two light fixture in Aged Brass finish with Clear Seeded glass.
- UL Listed and rated for Damp locations.
- Dimensions: 32.75 in W x 9.25 in H x 14.5 in E
- Requires 2 E26 Medium bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Greyson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Mid-century, Modern
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740128520
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/2 in