This product requires certification to purchase.

60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass

Capital Lighting

Amelia 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass

  • Fast #
  • Part #C628416AD684
  • Item #7542249
  • Manufacturer Part #628416AD-684
4 out of 5 Customer Rating
Brand image
Capital Lighting

Amelia 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Aged Brass

  • Fast #
  • Part #C628416AD684
  • Item #7542249
  • Manufacturer Part #628416AD-684
4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One light fixture in Aged Brass finish with None glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 5.25 in W x 27 in H x 5 in E
  • Requires 1 E12 Candelabra bulb (not included) for lamping.
  • 1-year limited manufacturer's warranty
  • Dimmable and LED/CFL/Incandescent compatible
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
Copper
Collection:
Amelia
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
6 in
Dimmable:
Yes
ETL Listed:
No
Height:
27 in
Installation Type:
Wall Mount
Length:
6 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Metal, Fabric
Maximum Temperature:
150
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
UPC:
841740126373
Volts:
120V
Watts:
60 W
Width:
5 in
Wire Gauge (AWG):
18 ga