This product requires certification to purchase.

100W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black

Capital Lighting

Colton 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black

  • Fast #
  • Part #C128821MB451
  • Item #7542285
  • Manufacturer Part #128821MB-451
4 out of 5 Customer Rating
Brand image
Capital Lighting

Colton 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black

  • Fast #
  • Part #C128821MB451
  • Item #7542285
  • Manufacturer Part #128821MB-451
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two light fixture in Matte Black finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 13 in W x 10 in H x 13 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Colton
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Mid-century, Modern
Material:
Metal, Glass
Number of Lights:
2
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
UPC:
841740129503
Volts:
120V
Watts:
100 W
Width:
13 in