60W 10-Light Candelabra E-12 Incandescent Island Light in Fire and Ice
Lena 60W 10-Light Candelabra E-12 Incandescent Island Light in Fire and Ice
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ten light fixture in Fire and Ice finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 46 in W x 67 in H x 46 in E
- Requires 10 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Lena
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Fire and Ice
- Depth:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 62-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Metal
- Number of Lights:
- 10
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740127103
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 46 in
- Wire Gauge (AWG):
- 18 ga