60W 5-Light Chandelier in Black
Moorgate 60W 5-Light Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Inspired by vintage industrial shipping crates
- Ships Via: UPS
- Additional Finishes': Black/
- Requires (5) 75 watt medium (E26) bulbs
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR
Specifications
- Collection:
- Moorgate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12 in
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- French Country, Farmhouse, Lodge, Rustic, Country
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 783927538527
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 12 in