60W 2-Light Medium E-26 incandescent Outdoor Wall Sconce in Black
Signature 60W 2-Light Medium E-26 incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/White/Black/Brushed Aluminum/
- Safety Rated: ETL_Damp
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR40
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927536806
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 120 W
- Width:
- 6 in