75W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Brinley 75W 4-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR
Specifications
- ADA Compliant:
- No
- Collection:
- Brinley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 783927536950
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 32-1/4 in