This product requires certification to purchase.

3.5W 1-Light 2700 Kelvin Integrated LED Landscape Accent Light in Textured Architectural Bronze

Kichler Lighting

3.5W 1-Light 2700 Kelvin Integrated LED Landscape Accent Light in Textured Architectural Bronze

  • Fast #
  • Part #KK16154AZT27
  • Item #7554486
  • Manufacturer Part #16154AZT27
3.6 out of 5 Customer Rating
Brand image
Kichler Lighting

3.5W 1-Light 2700 Kelvin Integrated LED Landscape Accent Light in Textured Architectural Bronze

  • Fast #
  • Part #KK16154AZT27
  • Item #7554486
  • Manufacturer Part #16154AZT27
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Color Temperature:
2700
Dimmable:
No
ETL Listed:
Yes
Height:
4-1/2 in
Length:
3-1/2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lumens:
300
Material:
Aluminum, Brass
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
UL 1838
UPC:
783927545969
Volts:
12V
Watts:
3.5 W
Width:
3-1/4 in