200W 2-Light Medium E-26 Incandescent Bath Light in Polished Chrome
Timeless 200W 2-Light Medium E-26 Incandescent Bath Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel
- Includes a glass shade
- Requires (2) 100 watt medium (E26) bulbs
- ETL rated for damp locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Timeless
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 783927537261
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 12-1/4 in