300W 3-Light Medium E-26 Incandescent Bath Light in Polished Chrome
300W 3-Light Medium E-26 Incandescent Bath Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Modern lines
- Satin Etched glass will blend into many decors
- Can be installed with glass facing up or down
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 783927537292
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 24 in