This product requires certification to purchase.

60W 2-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

Kichler Lighting

Clyde 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK45944OZ
  • Item #7554686
  • Manufacturer Part #45944OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Clyde 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK45944OZ
  • Item #7554686
  • Manufacturer Part #45944OZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal shades pair perfectly with rustic, country, industrial and lodge decor
  • Add a splash of understated appeal with this simple, yet striking vintage industrial design that complements rustic and traditional decor
  • Constructed of steel
  • Fixture includes metal shades
  • (2) 75 watt maximum medium (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Covered under a 1 Year Limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Clyde
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
8-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
7-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Steel
Number of Lights:
2
UL Listed:
No
UPC:
783927542166
Volts:
120V
Watts:
75 W
Width:
16-3/4 in