This product requires certification to purchase.

1.28 gpf Toilet Tank in White

American Standard

Edgemere® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4519A105020
  • Item #7560590
  • Manufacturer Part #4519A105.020
5 out of 5 Customer Rating
Brand image
American Standard

Edgemere® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #A4519A105020
  • Item #7560590
  • Manufacturer Part #4519A105.020
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Combination bowl and tank, less seat
  • 12 in rough-in
  • High efficiency, ultra low consumption (1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense® criteria
  • PowerWash® rim scrubs bowl with each flush
  • Chrome plated trip lever
  • Includes EZ-install tools
  • EverClean® anti-microbial surface
  • 16-1/2 in rim height for accessible application
  • 2 in fully glazed trapway
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Edgemere®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-5/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Handle Type:
Lever
Height:
13-11/16 in
IAPMO Listed:
Yes
Length:
8-5/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
791556109681
WaterSense Labeled:
Yes
Width:
17 in