This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Bone

American Standard

Champion® Round Closed Front Toilet Seat with Cover in Bone

  • Fast #
  • Part #A5320B65CT021
  • Item #7560626
  • Manufacturer Part #5320B65CT.021
5 out of 5 Customer Rating
Brand image
American Standard

Champion® Round Closed Front Toilet Seat with Cover in Bone

  • Fast #
  • Part #A5320B65CT021
  • Item #7560626
  • Manufacturer Part #5320B65CT.021
5 out of 5 Customer Rating

X Points

Color Finish Name: Bone White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • "No Slam" slow-close seat and lid for user convenience
  • Lift to release Easy Clean hinge for easier cleaning of the seat & bowl – No Tools Required
  • EverClean® Antimicrobial Surface
  • Fits most conventional round front toilets
  • Bottom mounting hardware included
  • Made from Polypropylene Plastic
  • Attractive design coordinates with popular bathroom decor
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
Bone White
Depth:
16-13/16 in
Fits Brand:
American Standard
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
No
Length:
16-13/16 in
Material:
Plastic
NSF Certified:
No
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UPC:
791556109162
Width:
14-5/16 in