This product requires certification to purchase.

Multi Function Hand Shower in StarLight Chrome (Shower Hose Sold Separately)

GROHE

New Tempesta Multi Function Hand Shower in StarLight Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #G27575002
  • Item #7560709
4.1 out of 5 Customer Rating
Brand image
GROHE

New Tempesta Multi Function Hand Shower in StarLight Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #G27575002
  • Item #7560709
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 4" Face
  • White spray face
  • 4 Sprays: GROHE Rain O², Rain, Massage, Jet
  • 2.5gpm
  • The Tempesta hand showers have been built to withstand the rigors of daily use and will lastfor years to come.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
New Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
5-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-15/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
8 in
Hose Included:
No
Length:
5-1/8 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain, Massage, Jet
UL Listed:
No
WaterSense Labeled:
No
Width:
3-15/16 in