This product requires certification to purchase.

Dual Function Hand Shower in StarLight Chrome (Shower Hose Sold Separately)

GROHE

New Tempesta Dual Function Hand Shower in StarLight Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #G2757120E
  • Item #7560999
  • Manufacturer Part #2757120E
3.2 out of 5 Customer Rating
Brand image
GROHE

New Tempesta Dual Function Hand Shower in StarLight Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #G2757120E
  • Item #7560999
  • Manufacturer Part #2757120E
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • GROHE EcoJoy™
  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • 4" Face
  • Chrome - white spray face
  • Brushed Nickel - charcoal spray face
  • 2 Sprays: Rain, Jet
  • 1.5gpm (WaterSense)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
New Tempesta
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
5-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-15/16 in
Hand Shower Flow Rate:
1.5 gpm
Height:
8-1/16 in
Hose Included:
No
Hose Length:
69 in
Length:
5-1/8 in
Pause Control:
No
Showerhead Function:
Dual
Spray Type:
Rain, Jet
UL Listed:
No
WaterSense Labeled:
Yes
Width:
3-15/16 in