Round Open Towel Ring in Luxe Gold
Virage™ Round Open Towel Ring in Luxe Gold
Package Quantity Info:
Each: 1 Case: 6 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Virage™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-17/50 in
- Diameter:
- 6-5/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-21/64 in
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 034449860734
- Width:
- 6-5/8 in