This product requires certification to purchase.

Single Handle Bar Faucet in Chrome

Peerless®

Xander® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #PP1819LF
  • Item #7561943
  • Manufacturer Part #P1819LF
5 out of 5 Customer Rating
Brand image
Peerless®

Xander® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #PP1819LF
  • Item #7561943
  • Manufacturer Part #P1819LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 1 or 3-hole 4 in. installations
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • ADA Compliant
  • Limitless spout rotation allows you to swivel the water where you need it.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Xander®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
5-3/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
UPC:
034449866422
WaterSense Labeled:
No