Multi Function Full Body, Full Spray with Massage, Fast Massage, High Efficiency and Pause Showerhead in Brilliance® Stainless
Universal Showering Multi Function Full Body, Full Spray with Massage, Fast Massage, High Efficiency and Pause Showerhead in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in minutes
- Spray settings Include: Full body spray, fast massage spray, full spray with massage, high efficiency spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Depth:
- 3-17/50 in
- Diameter:
- 3-23/64 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 3-21/32 in
- IAPMO Listed -:
- No
- Material Type:
- ABS
- Maximum Height:
- 3-33/50 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Fast Massage, Full Body, Full Spray w/ Massage, High Efficiency, Pause
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.55 lb