19-11/16 in. Semi-recessed or Vessel Mount Rectangular Vitreous China Bathroom Sink in Cotton
Arvina™ 19-11/16 in. Semi-recessed or Vessel Mount Rectangular Vitreous China Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Modern and elegant, rectangle vessel bathroom sink
- Thin, rounded edges achieving a decorative design
- CeFiONtect ceramic glaze minimizes debris and mold from sticking to surface
- Front overflow
- Single faucet hole
- ADA Compliant
- Includes installation template
- Drain and faucet sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Arvina™
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 19-11/16 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-3/4 in x 13-1/8 in
- Sink Depth:
- 3-1/8 in
- Sink Installation Type:
- Semi-recessed Mount, Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268330870
- WaterSense Labeled:
- Yes
- Width:
- 18-1/8 in