This product requires certification to purchase.

60W 4-Light Candelabra E-12 Vanity Fixture in Stone Grey with Brushed Nickel

Minka Lavery

Bridlewood 60W 4-Light Candelabra E-12 Vanity Fixture in Stone Grey with Brushed Nickel

  • Fast #
  • Part #M4634106
  • Item #7577312
  • Manufacturer Part #4634-106
5 out of 5 Customer Rating
Brand image
Minka Lavery

Bridlewood 60W 4-Light Candelabra E-12 Vanity Fixture in Stone Grey with Brushed Nickel

  • Fast #
  • Part #M4634106
  • Item #7577312
  • Manufacturer Part #4634-106
5 out of 5 Customer Rating

X Points

Color Finish Name: Stone Grey, Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This Contemporary twist by Minka Lavery on a country favorite will be the center piece of any home
  • The key to Bridlewood's winning design is its strong lines combined with interesting bold geometric blocks, creating a bold presence in any room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bridlewood
Color Finish Category:
Greys
Color Finish Name:
Stone Grey, Brushed Nickel
Depth:
5-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seeded
Height:
8-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Lighting Direction:
Down Lighting
Number of Lights:
4
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
747396104744
Watts:
60 W
Width:
31 in